Shop All Hazardous Location Plugs
Molex
RING PERMA-SEAL (SC-230-56)
Mfr # 19164-0067
Zoro # G2084263
product price: $0.99
/ea
Sold in multiples of 150 for $148.50
$148.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Barrel Type Closed
- CSA LR18689
- Stud Size 5/16" (M8)
- Wire Size mm² 3.09-5.01
- Wire Size AWG 10, 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19164-0067
- Zoro # G2084263
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Stud Size | 5/16" (M8) |
Wire Size mm² | 3.09-5.01 |
Wire Size AWG | 10, 12 |
Wire Insulation Diameter | 7.87mm |
Details
Barrel Type | Closed |
CSA | LR18689 |
UL | E32244 |
Material - Plating Mating | Tin |
Insulation | NiAc |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Ceramic Fuse, GPA Series, Fast-Acting, 630mA, 250V AC, 1.5kA at 250V AC, 5 PK (Fluke-871173/630 mA)
- SQUARE D Panelboard Enclosure, MH, 54 Spaces, 225A (MH44)
- GAMPAK 55001 A EMT Reducing Washer 0.75 - 0.5 in. (3182953)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 8A, 1 Pole, 240/415V AC, D Curve (M9F43108)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- Molex Hazardous Location Plugs