Shop All Hazardous Location Plugs
Molex
RING PERMA-SEAL (SC-201-12)
Mfr # 19164-0058
Zoro # G2081253
product price: $1.19
/ea
Sold in multiples of 150 for $178.50
$178.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulation NiAc
- UL E32244
- Wire Size mm² 3.09-5.01
- Barrel Type Closed
- Wire Size AWG 10, 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19164-0058
- Zoro # G2081253
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Size mm² | 3.09-5.01 |
Wire Size AWG | 10, 12 |
Wire Insulation Diameter | 7.87mm |
Stud Size | 1/2" (M12) |
Details
Insulation | NiAc |
UL | E32244 |
Barrel Type | Closed |
Material - Plating Mating | Tin |
CSA | LR18689 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Nylon Block Fork Terminal #6 Stud PK100 (MNG14-6FBX)
- 3M 8 AWG Nylon Ring Terminal 1/4" Stud PK10 (MN8-14R/SX)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 1 Pole, 277/480V AC, D Curve (FAZ-D3/1-NA-SP)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Hazardous Location Plugs