Shop All Hazardous Location Plugs
Molex
RING PERMA-SEAL (SB-237-10)
Mfr # 19164-0034
Zoro # G2081308
product price: $0.67
/ea
Sold in multiples of 200 for $134.00
$134.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size mm² 1.23-1.94
- Insulation NiAc
- Material - Plating Mating Tin
- Wire Insulation Diameter 5.97mm
- UL E32244
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19164-0034
- Zoro # G2081308
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Size mm² | 1.23-1.94 |
Wire Insulation Diameter | 5.97mm |
Wire Size AWG | 14, 16 |
Stud Size | 10 (M5) |
Details
Insulation | NiAc |
Material - Plating Mating | Tin |
UL | E32244 |
Barrel Type | Closed |
CSA | LR18689 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL V8043E1412 24V 3/4" Zone Valve (V8043E1412)
- STA-KON 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (RC10-14)
- KILLARK Electrical Box, 47 cu in, FD Box, 2 Gang, Malleable Iron (2FD-2M)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED230-R)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- Molex Pin & Sleeve Devices