Shop All Hazardous Location Plugs
Molex
RING PERMA-SEAL (SB-237-08)
Mfr # 19164-0033
Zoro # G2080343
product price: $0.82
/ea
Sold in multiples of 200 for $164.00
$164.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL E32244
- Material - Plating Mating Tin
- Barrel Type Closed
- Insulation NiAc
- Wire Insulation Diameter 5.97mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19164-0033
- Zoro # G2080343
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Insulation Diameter | 5.97mm |
Wire Size mm² | 1.23-1.94 |
Wire Size AWG | 14, 16 |
Stud Size | 8 (M4) |
Details
UL | E32244 |
Material - Plating Mating | Tin |
Barrel Type | Closed |
Insulation | NiAc |
CSA | LR18689 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY TYPE H 120V-AC CONTROL RELAY (700-HG46A1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J63)
- LOWELL Power Strip 15A 7outlet (ACS-1507)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 3 ft., Blk, 10A (20PW99ID)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Molex Hazardous Location Plugs