Shop All Hazardous Location Plugs
Molex
RING PERMA-SEAL (SB-225-56)
Mfr # 19164-0027
Zoro # G2082979
product price: $0.84
/ea
Sold in multiples of 150 for $126.00
$126.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size mm² 1.23-1.94
- Insulation NiAc
- UL E32244
- Stud Size 5/16" (M8)
- Wire Insulation Diameter 5.97mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19164-0027
- Zoro # G2082979
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Size mm² | 1.23-1.94 |
Stud Size | 5/16" (M8) |
Wire Insulation Diameter | 5.97mm |
Wire Size AWG | 14, 16 |
Details
Insulation | NiAc |
UL | E32244 |
CSA | LR18689 |
Material - Plating Mating | Tin |
Barrel Type | Closed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Fixed Padlock Attachment (EDPAF)
- WEG WEG - MPW40-3-U025, MOTOR PROTECTOR BU MPW40-3-U025 (MPW40-3-U025)
- NVENT HOFFMAN Qline D, Type 4x, 122x120x85mm, Polycarb (Q12129PCD)
- L.H. DOTTIE L.H. Dottie 3/8'' Two Hole Pipe Strap, 250PK (HW400)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Pin & Sleeve Devices