Shop All Hazardous Location Plugs
Molex
RING PERMA-SEAL (SB-218-38)
Mfr # 19164-0020
Zoro # G2083161
product price: $0.92
/ea
Sold in multiples of 150 for $138.00
$138.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size mm² 1.23-1.94
- Insulation NiAc
- Material - Plating Mating Tin
- Wire Insulation Diameter 5.97mm
- UL E32244
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19164-0020
- Zoro # G2083161
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Size mm² | 1.23-1.94 |
Wire Insulation Diameter | 5.97mm |
Stud Size | 3/8" (M9) |
Wire Size AWG | 14, 16 |
Details
Insulation | NiAc |
Material - Plating Mating | Tin |
UL | E32244 |
CSA | LR18689 |
Barrel Type | Closed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (22964184)
- POMONA ELECTRONICS Banana Plug Test Adapter (3560-2)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 110A, 600V AC, Non-Indicating (FLSR110)
- WOODS Surge Protector W/Alarm (41008)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Pin & Sleeve Devices