Shop All Wire Terminals
Molex
Ring Perma Seal (Sa-226-38)
Mfr # 191640005
Zoro # G805900373
product price: $0.68
/ea
Sold in multiples of 150 for $102.00
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type NiAc
- Stud Size 3/8 in
- Seam Closed
- Standards CSA Listed; UL E32244
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 191640005
- Zoro # G805900373
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | NiAc |
Seam | Closed |
Standards | CSA Listed; UL E32244 |
Connection Type | Crimp or Compression |
Insulation Dia | 5.97mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMPLE 6P4C Double White Wall Plate Jacks (463-N)
- PANDUIT Quick-Build Peg with RER.75 pre-installe (QB-RER.75-X)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX600)
- TECHFLEX Sleeving, 0.042 In., 4 ft. L, Silver (T6F0.38SV)
- STA-KON 12-10 AWG Nylon Ring Terminal #8 Stud PK50 (RC10-8)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK20 (P6-38R-E)
- 3M 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK500 (MU10-14R/SK)
- GARDNER BENDER Insul Ring Terminal, 22-18AWG, PK22 (20-101)
- STA-KON 22-16 AWG Vinyl Ring Terminal 1/4" Stud PK100 (18RA-14)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK50 (PV10-56R-L)
- GROTE 8 AWG Non-Insulated Ring Terminal 5/16" Stud PK (84-3015)
- Molex Wire Terminals