Shop All Wire Terminals
Molex
Ring Nylakrimp Funnel Entry (H-980-38)
Mfr # 190670101
Zoro # G005899934
product price: $2.99
/ea
Sold in multiples of 50 for $149.50
$149.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ring
- Stud Size 3/8" (M9)
- Series 19067
- Barrel Type Closed - Brazed
- Insulation Nylon (PA)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 190670101
- Zoro # G005899934
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 3/8" (M9) |
Wire Insulation Diameter | 17.27mm max. |
Wire Size (AWG) | 1/0 |
Details
Type | Ring |
Series | 19067 |
Barrel Type | Closed - Brazed |
Insulation | Nylon (PA) |
Product Name | NylaKrimp |
Termination Interface Style | Crimp or Compression |
UL | E32244 |
Plating min - Mating | 2.540µm |
Flammability | 94V-2 |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19GN0A5E005)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (11580884)
- AIMS POWER Power Inverter, Pure Sine Wave, 600 W Peak, 300 W Continuous, 1 Outlets (PWRI30024S)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, red, 22mm, spring return, booted, unmarked, 1NC (XB4BP42)
- GARDNER BENDER 22-18 AWG Wire Termination Kit 46 Piece PK46 (TK-1822)
- 3M 16-14 AWG Nylon Fork Terminal #8 Stud PK100 (MNG14-8FX)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #4 Stud PK100, Insulation Color: Red (160101-100)
- GROTE Weather Pack Terminals, 22-18Gauge, PK10 (84-2001)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 18 - 16 AWG - 100 Pcs - Gray (WNUT-71-GY-100)
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #6 Stud PK1000 (MU18-6FB/SK)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (PV14-56R-C)
- Molex Wire Terminals