Shop All Wire Terminals
Molex
Ring Nylakrimp Funnel Entry (G-977-58)
Mfr # 190670100
Zoro # G005899651
Sold in multiples of 25 for $71.25
$71.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Ring
- Stud Size 5/8" (M16)
- Series 19067
- Plating min - Mating 2.540µm
- Wire Size (AWG) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 190670100
- Zoro # G005899651
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5/8" (M16) |
Wire Size (AWG) | 2 |
Wire Insulation Diameter | 15.24mm max. |
Details
Type | Ring |
Series | 19067 |
Plating min - Mating | 2.540µm |
Insulation | Nylon (PA) |
Product Name | NylaKrimp |
UL | E32244 |
Termination Interface Style | Crimp or Compression |
Material - Plating Mating | Tin |
Barrel Type | Closed - Brazed |
CSA | LR18689 |
Flammability | 94V-2 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO 24VAC Definite Purpose Contactor 2P 30A (SMC11)
- BURNDY Pipe Ground Clamp, 3.75In (GAR3902TC)
- LEVITON Watertight Locking Plug (28W49)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 20A, 1 Pole, 277/480V AC, C Curve (FAZ-C20/1-NA-SP)
- MIDWEST FASTENER 12 WG to 10 WG x 5/16" Uninsulated Ring Terminals 10PK (66983)
- QUICKCABLE 22-18 AWG PVC Locking Spade Terminal #8 Stud PK100, Insulation Color: Red (160131-2100)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (B14-14)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (4FRF4)
- GROTE 12-10 AWG Nylon Ring Terminal 1/2" Stud PK (83-2216)
- ANCOR 12-10 AWG - #8 Nylon Ring Terminal - 100-Pack (220222)
- QUICKCABLE 16-14 AWG PVC Locking Spade Terminal #10 Stud PK1000 (160232-1000)
- Molex Wire Connectors & Disconnects