Shop All Wire Terminals
Molex
Ring Nylakrimp Funnel Entry (F-969-58)
Mfr # 190670087
Zoro # G105899728
product price: $1.75
/ea
Sold in multiples of 1000 for $1,750.00
$1,750.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ring
- Stud Size 5/8" (M16)
- Series 19067
- Barrel Type Closed - Brazed
- Flammability 94V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 190670087
- Zoro # G105899728
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5/8" (M16) |
Wire Size (AWG) | 4 |
Wire Insulation Diameter | 12.95mm max. |
Details
Type | Ring |
Series | 19067 |
Barrel Type | Closed - Brazed |
Flammability | 94V-2 |
Plating min - Mating | 2.540µm |
Termination Interface Style | Crimp or Compression |
Product Name | NylaKrimp |
Insulation | Nylon (PA) |
CSA | LR18689 |
UL | E32244 |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Probe, Type K, 18in L, 22 AWG (36GK78)
- LINEMASTER Hercules - OX Shield (575-DWHOX)
- BOX ENCLOSURES Polycarbonate Enclosure, 3.35 in H, 2.16 in D, NEMA 4X (BEN-20PCBK)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5155-1)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #6 Stud PK100, Insulation Color: Red (160102-100)
- 3M 22-18 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (MH18-10R/LX)
- 3M 12-10 AWG Vinyl Ring Terminal #8 Stud PK500 (MV10-8RK)
- 3M 12-10 AWG Nylon Block Fork Terminal #6 Stud PK500 (MNG10-6FBK)
- POWER FIRST 12-10 AWG Vinyl Fork Terminal #6 Stud PK50 (5UGN9)
- ANDERSON POWER PRODUCTS Sbx Contact, 350A, 4/0, PK10 (123210-010)
- DISCO Red Vinyl 22-18 WireTerminal 1/4" Stud Size Ring Type PK50 (3506PK)
- Molex Wire Connectors & Disconnects