Shop All Wire Terminals
Molex
Ring Nylakrimp Funnel Entry (F-967-14)
Mfr # 190670082
Zoro # G005899736
Sold in multiples of 100 for $169.00
$169.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ring
- Stud Size 1/4" (M6)
- Series 19067
- CSA LR18689
- Flammability 94V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 190670082
- Zoro # G005899736
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/4" (M6) |
Wire Insulation Diameter | 12.95mm max. |
Wire Size (AWG) | 4 |
Details
Type | Ring |
Series | 19067 |
CSA | LR18689 |
Flammability | 94V-2 |
Plating min - Mating | 2.540µm |
Termination Interface Style | Crimp or Compression |
Barrel Type | Closed - Brazed |
Insulation | Nylon (PA) |
UL | E32244 |
Product Name | NylaKrimp |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20 VA, Not Rated, Not Rated, 24V AC, 120/208/240/277V AC (TR20VA004)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60607)
- CHAMPION POWER EQUIPMENT Portable Generator, 3,285 W/3,650 W Rated, 4,500 W Surge, Electric, Recoil Start, 120V AC (201157)
- VIVOTEK Electrical Box, Junction Box, Rectangular (AM-71C)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #4 Stud PK100 (24C831)
- 3M 22-18 AWG Nylon Locking Fork Terminal #10 Stud PK100 (MNG18-10FLX)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (37415)
- 3M 22-18 AWG Nylon Ring Terminal #10 Stud PK100 (MNG18-10R/LX)
- STA-KON 18-14 AWG Vinyl Fork Terminal #6 Stud PK100 (14RB-6F)
- 3M Scotchlok 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU14-10RX)
- PANDUIT Disconnect, Fem, Nylfl, 12-10 Awg, PK2000 (DNF10-250FIB-2K)
- Molex Wire Connectors & Disconnects