Shop All Wire Terminals
Molex
Ring Nylakrimp Funnel Entry (F-966-76)
Mfr # 190670080
Zoro # G005899835
product price: $1.49
/ea
Sold in multiples of 400 for $596.00
$596.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ring
- Stud Size 7/16" (M11)
- Series 19067
- Material - Plating Mating Tin
- Insulation Nylon (PA)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 190670080
- Zoro # G005899835
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 7/16" (M11) |
Wire Size (AWG) | 4 |
Wire Insulation Diameter | 12.95mm max. |
Details
Type | Ring |
Series | 19067 |
Material - Plating Mating | Tin |
Insulation | Nylon (PA) |
Flammability | 94V-2 |
Plating min - Mating | 2.540µm |
Product Name | NylaKrimp |
CSA | LR18689 |
UL | E32244 |
Termination Interface Style | Crimp or Compression |
Barrel Type | Closed - Brazed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block, H; K5 UL Class, 3 Poles, 60A Amp Range, 250V AC/DC Volt Rating (LFH250603CID)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in, Spiral, Gray (HJ1014GPK25)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 3/4" x 100ft- Black (F6-075-100-BK)
- GE 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CR305D002)
- JANDORF Term Butt Spl High Temp 12-10G 60815 (3399961)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #10 Stud PK100 (PV14-10R-C)
- STA-KON 22-16 AWG Nylon Ring Terminal 1/2" Stud PK100 (RA18-12)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK25 (LFV10-8Q)
- REMINGTON INDUSTRIES Bullet Terminals, Male, PVC Insulated, 16-22 AWG Wire, Red, 10 Pcs (MPD1.25-156-10)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #6 Stud PK50 (5UGP2)
- POWER FIRST 22-16 AWG Vinyl Block Fork Terminal #6 Stud PK100 (4FRH2)
- Molex Wire Terminals