Shop All Wire Terminals
Molex
Ring Nylakrimp Funnel Entry (E-960-08)
Mfr # 190670067
Zoro # G005899606
Sold in multiples of 150 for $126.00
$126.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ring
- Stud Size 8 (M4)
- Series 19067
- Wire Size (AWG) 6
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 190670067
- Zoro # G005899606
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 8 (M4) |
Wire Size (AWG) | 6 |
Wire Insulation Diameter | 10.87mm max. |
Details
Type | Ring |
Series | 19067 |
Material - Plating Mating | Tin |
Product Name | NylaKrimp |
Termination Interface Style | Crimp or Compression |
UL | E32244 |
Insulation | Nylon (PA) |
CSA | LR18689 |
Barrel Type | Closed - Brazed |
Plating min - Mating | 2.540µm |
Flammability | 94V-2 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Power Pole Assembly, 1 Pole, For CR463 (CR460XP31)
- EATON BUSSMANN Telecom Fuse, GMT Series, 10A, Fast-Acting, 125V AC, Pin (GMT-10A)
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (41170201)
- SOLAHD DC Power Supply, 176/264V AC; 85/132V AC, 24/28V DC, 100W, 3.8A, DIN Rail (SDP424100LT)
- GARDNER BENDER 22-18 Ga. Insulated Wire Spade Terminal Red 20 pk (20-112)
- IDEAL Termnl, Vsul Male Dis c, PK25 (83-9931)
- 3M 12-10 AWG Vinyl Ring Terminal #8 Stud PK500 (MVU10-8RK)
- STA-KON 18-14 AWG Nylon Fork Terminal #8 Stud PK100 (RB14-8F)
- POWER FIRST 12-10 AWG Vinyl Block Fork Terminal #8 Stud PK50 (5WHF8)
- POWER FIRST 16-14 AWG Vinyl Fork Terminal #6 Stud PK100 (5WHE7)
- QUICKCABLE 16-14 AWG Nylon Ring Double Crimp Terminal 3/8" Stud PK100 (163207-100)
- Molex Wire Terminals