Shop All Wire Terminals
Molex
Ring Nylakrimp Funnel Entry (E-958-76)
Mfr # 190670065
Zoro # G305899597
product price: $1.15
/ea
Sold in multiples of 80 for $92.00
$92.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ring
- Stud Size 7/16" (M11)
- Series 19067
- Product Name NylaKrimp
- UL E32244
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 190670065
- Zoro # G305899597
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 7/16" (M11) |
Wire Size (AWG) | 6 |
Wire Insulation Diameter | 10.87mm max. |
Details
Type | Ring |
Series | 19067 |
Product Name | NylaKrimp |
UL | E32244 |
Termination Interface Style | Crimp or Compression |
CSA | LR18689 |
Plating min - Mating | 2.540µm |
Material - Plating Mating | Tin |
Insulation | Nylon (PA) |
Flammability | 94V-2 |
Barrel Type | Closed - Brazed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Vacancy Sensor, PIR, 900 sq ft, White (MS-VPS5M-WH)
- NVENT ERICO Ground Clamp, Parallel Burial, Bronze (EK16)
- DAYTON Pendant Station, Yellow, 2NO/2NC (20C804)
- ASI 4 Port Multi Tap Connector 6 AWG- 250 MCM 4 Port, 600 Volt, Black Insulation, Single Side Wire Entry (AICS250-4)
- POWER FIRST 16-14 AWG Vinyl Fork Terminal #10 Stud PK100 (4FRH4)
- PACER GROUP Pacer 16-14 AWG Heat Shrink Male Bullet Terminal - 25 Pack (TBPE14-156-25)
- STA-KON 18-14 AWG Nylon Fork Terminal #6 Stud PK100 (RB14-6F)
- VELVAC 22-18 AWG Heat-Shrink Fork Terminal #6 Stud PK10 (37122)
- QUICKCABLE 12-10 AWG Nylon Ring Double Crimp Terminal 1/2" Stud PK100 (163408-100)
- STA-KON 18-14 AWG Nylon Locking Fork Terminal #10 Stud PK100 (RB14-10FL)
- POWER FIRST 22-16 AWG Non-Insulated Pin Terminal PK100 (5UGP6)
- Molex Wire Connectors & Disconnects