Shop All Wire Terminals
Molex
Ring Nylakrimp Funnel Entry (D-951-56)
Mfr # 190670025
Zoro # G105899667
product price: $0.73
/ea
Sold in multiples of 150 for $109.50
$109.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ring
- Stud Size 5/16" (M8)
- Series 19067
- Flammability 94V-2
- Insulation Nylon (PA)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 190670025
- Zoro # G105899667
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5/16" (M8) |
Wire Size (AWG) | 8 |
Wire Insulation Diameter | 8.98mm max. |
Details
Type | Ring |
Series | 19067 |
Flammability | 94V-2 |
Insulation | Nylon (PA) |
Product Name | NylaKrimp |
Barrel Type | Closed - Brazed |
CSA | LR18689 |
UL | E32244 |
Plating min - Mating | 2.540µm |
Material - Plating Mating | Tin |
Termination Interface Style | Crimp or Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 50ft- Yellow (WL-SW-HD-100-50-YL)
- STA-KON 18-14 AWG Nylon Locking Fork Terminal #6 Stud PK100 (RB14-6FL)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 15A, 250V AC, Non-Indicating, 5 PK (GAB15)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A12P6)
- REMINGTON INDUSTRIES Lug Terminals, 4 AWG Gauge Wire, 3/8" Tin-Plated Copper Stud, PK 10 (SC25-10-10)
- ANCOR 22-18 Gauge - #10 Heat Shrink Ring Terminal - 25-Pack (310325)
- 3M 22-18 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV18-10Q)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-2-350-EC)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (A18-516)
- GROTE 16-14 AWG Heat Shrink Ring Terminal 3/8" Stud PK (83-2414)
- STA-KON 22-16 AWG Nylon Locking Fork Terminal #6 Stud PK100 (RA18-6FL)
- Molex Wire Terminals