Shop All Wire Terminals
Molex
Ring Nylakrimp Funnel Entry (D-950-10)
Mfr # 190670006
Zoro # G205899451
product price: $0.61
/ea
Sold in multiples of 200 for $122.00
$122.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ring
- Stud Size 10 (M5)
- Series 19067
- Termination Interface Style Crimp or Compression
- Flammability 94V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 190670006
- Zoro # G205899451
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 10 (M5) |
Wire Size (AWG) | 8 |
Wire Insulation Diameter | 8.98mm max. |
Details
Type | Ring |
Series | 19067 |
Termination Interface Style | Crimp or Compression |
Flammability | 94V-2 |
Product Name | NylaKrimp |
Barrel Type | Closed - Brazed |
CSA | LR18689 |
UL | E32244 |
Insulation | Nylon (PA) |
Plating min - Mating | 2.540µm |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D SCREW TERMINAL, 30 A (NSYTRV42AR)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J24M4)
- ZORO SELECT Clamp, Cushioned, Dia 3/8 In, PK50 (CWV0707Z1)
- ELECTRIDUCT Mounting Head Cable Ties (CT-ED-MT-08-50-500-RBW)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 14-16 AWG Ga Wre, Tin-Plated Brass, Blue, 100 PK (FDD2-250-100)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal #8 Stud PK100 (5WHG0)
- QUICKCABLE 22-18 AWG Heat-Shrink Spade Terminal #10 Stud PK25 (164126-025)
- ANCOR 12-10 Gauge - 3/8" Heat Shrink Ring Terminal - 25-Pack (312625)
- 3M 6 AWG Nylon Ring Terminal 3/8" Stud PK200 (MN6-38RK)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (A18-38)
- ANCOR 16-14 Gauge - #8 Heat Shrink Ring Terminal - 25-Pack (311225)
- Molex Wire Connectors & Disconnects