Shop All Wire Terminals
Molex
Ring Krimptite H/D (B-101-76Hd) Spm
Mfr # 190440142
Zoro # G005899637
product price: $0.38
/ea
Sold in multiples of 250 for $95.00
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 7/16" (M11)
- Material - Plating Mating Tin
- Wire Size (AWG) 14, 16
- UL E32244
- Insulation None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 190440142
- Zoro # G005899637
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 7/16" (M11) |
Wire Size (AWG) | 14, 16 |
Details
Material - Plating Mating | Tin |
UL | E32244 |
Insulation | None |
Plating min - Mating | 2.540µm |
Series | 19044 |
Type | Ring |
Barrel Type | Closed |
CSA | LR18689 |
Product Name | Krimptite |
Termination Interface Style | Crimp or Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 1.17 to 1.29A (A1.39)
- APPLETON ELECTRIC Interlocked Recep, Switch, Fused, 60A, 4P, 3W (ASR6034F)
- SQUARE D Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 1 (DT362)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation (21204301)
- 3M 12-10 AWG Vinyl Fork Terminal #8 Stud PK25 (FV10-8Q)
- JANDORF Fml Disconn12-10 Ht Cd5 (60821)
- STA-KON 22-16 AWG Vinyl Ring Terminal #6 Stud PK100 (18RA-6)
- ANCOR 12-10 AWG Nylon Double Crimp Butt Connectors - 100 Pack (220163)
- PANDUIT Flanged Fork Terminal, nylon insulated, (PN10-10FF-D)
- STA-KON 12-10 AWG Vinyl Fork Terminal #8 Stud PK50 (10RC-8F)
- PANDUIT 18-14 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (P14-10R-M)
- Molex Wire Connectors & Disconnects