Shop All Wire Terminals
Molex
Ring Krimptite (C-130-14) Spm
Mfr # 190690219
Zoro # G705899616
Sold in multiples of 350 for $98.00
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Non-Insulated
- Stud Size 1/4 in
- Seam Closed
- Connection Type Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 190690219
- Zoro # G705899616
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Wire Size (AWG) | 10, 12 |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Non-Insulated |
Seam | Closed |
Connection Type | Crimp or Compression |
Series | 19069 |
Standards | CSA Listed; UL E32244 |
Plating min - Mating | 2.540µm |
Type | Ring |
Material - Plating Termination | Tin |
Product Name | Krimptite |
Material - Plating Mating | Tin |
UL | E32244 |
Insulation | None |
CSA | LR18689 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C2G C2G 5Ft Cat6A Snagless Shielded (Stp) Network Patch Cable - Black (00710)
- SQUARE D NEMA Control Relay, 4NO, 24VDC, 10A (8501XDO40V53)
- SCHNEIDER ELECTRIC 3 Phase Monitor Relay, DPDT, 480VAC, 12 Pin (RM35TF30)
- HUBBELL Electrical Box, Outlet Box, 2 Gang (TGB75-5)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 10-12 AWG Wire, 10 Stud Size, Yellow, 100 Pcs (RV5.5-5-100)
- PANDUIT Female Disconnect, PK50 (EDNF14-250FIB-L)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (4FRF1)
- 3M Scotchlok 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU14-10RX)
- ECM INDUSTRIES Well Pump Splice Kit (HST-WP)
- QUICKCABLE 12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (166407-100)
- Q2 PRODUCTS 16-14 GA. VINYL #10 RING TERMINAL (AWG Blue 14-16) 100/bag (RV2-10)
- Molex Wire Terminals