Shop All Wire Terminals
Molex
Ring Krimptite (Bb-137-10) Spm
Mfr # 190690116
Zoro # G205899567
product price: $0.10
/ea
Sold in multiples of 900 for $90.00
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Type Ring
- Insulation Type Non-Insulated
- Stud Size #10
- Standards CSA Listed; UL E32244
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 190690116
- Zoro # G205899567
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Wire Size (AWG) | 14, 16 |
Details
Wire Range | 16 to 14 AWG |
Type | Ring |
Insulation Type | Non-Insulated |
Standards | CSA Listed; UL E32244 |
Connection Type | Crimp or Compression |
Seam | Closed |
UL | E32244 |
Plating min - Mating | 2.540µm |
Material - Plating Mating | Tin |
CSA | LR18689 |
Insulation | None |
Product Name | Krimptite |
Series | 19069 |
Material - Plating Termination | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Switch, SPDT, 6 to 30 psi (APAN41H012LS0230#-NSR)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-1C17D8-048)
- NVENT HOFFMAN Panels for Type 3r, 4, 4x, 12 and 13 Enc (A16P16G)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS944)
- QUICKCABLE 8 AWG PVC Ring Terminal #10 Stud PK100 (160504-100)
- 3M Scotchlok 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (M14-6R/SX)
- 3M 22-18 AWG Vinyl Ring Terminal #8 Stud PK1000 (MV18-8R/LK)
- 3M 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK1000 (M14-6R/SK)
- MASTER APPLIANCE Blue Stud 1/4 In, 14 to 16 AWG, PK50 (10650)
- GROTE 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK, Max. Voltage: 600V (83-2340)
- ANCOR 12-10 Gauge - #8 Heat Shrink Ring Terminal - 25-Pack (312225)
- Molex Wire Connectors & Disconnects