Shop All Wire Terminals
Molex
Ring Krimptite (Bb-137-08) Spm
Mfr # 190690114
Zoro # G005899583
product price: $0.10
/ea
Sold in multiples of 2000 for $200.00
$200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Type Ring
- Insulation Type Non-Insulated
- Stud Size #8
- Seam Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 190690114
- Zoro # G005899583
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Wire Size (AWG) | 14, 16 |
Details
Wire Range | 16 to 14 AWG |
Type | Ring |
Insulation Type | Non-Insulated |
Seam | Closed |
Standards | CSA Listed; UL E32244 |
Connection Type | Crimp or Compression |
Plating min - Mating | 2.540µm |
Material - Plating Mating | Tin |
Material - Plating Termination | Tin |
Insulation | None |
CSA | LR18689 |
UL | E32244 |
Product Name | Krimptite |
Series | 19069 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLK)
- SWE-TECH 3C Power Extension Cord w/ SJT Jacket, Black, NEMA 5-15P to NEMA 5-15R, UL/CSA rated, 10 Amp, 6 foot (FWT10W1-03206)
- CAROL Cord, 10/2 SOOW 600V-Blk-250ft CL (02767.85.01)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 300V 25 ft. BK (E3619)
- STA-KON 18-14 AWG Nylon Fork Terminal #10 Stud PK100 (RB14-10F)
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal 5/16" Stud PK25, Insulation Color: Blue (164206-025)
- GARDNER BENDER 22-10 AWG Wire Termination Kit 175 Piece (TK-175)
- PANDUIT Flanged Fork Terminal, vinyl insulated, (PV14-6FF-M)
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK100 (164203-100)
- 3M 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (M14-10RK)
- 3M 12-10 AWG Nylon Fork Terminal #10 Stud PK50, Seam: Brazed (MNG10-10FX)
- Molex Wire Terminals