Shop All Wire Terminals
Molex
Ring Krimptite (Bb-125-14) Spm
Mfr # 190690107
Zoro # G105899605
product price: $0.14
/ea
Sold in multiples of 700 for $98.00
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Non-Insulated
- Type Ring
- Stud Size 1/4 in
- Standards CSA Listed; UL E32244
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 190690107
- Zoro # G105899605
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Wire Size (AWG) | 14, 16 |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Non-Insulated |
Type | Ring |
Standards | CSA Listed; UL E32244 |
Connection Type | Crimp or Compression |
Seam | Closed |
UL | E32244 |
Product Name | Krimptite |
Series | 19069 |
Material - Plating Mating | Tin |
Plating min - Mating | 2.540µm |
Material - Plating Termination | Tin |
CSA | LR18689 |
Insulation | None |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 6.62 in D, NEMA 1, Hinged (A20N20ALP)
- POLARIS Insulated Multitap Connector, 4.71 In. L (IPLD250-5B)
- REMINGTON INDUSTRIES 10 AWG SJOOW Portable Cord, 4 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Lngth (SJOOW1004-10)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Brown (SHC1024CR)
- PANDUIT 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (PN10-14R-L)
- 3M 8 AWG Nylon Ring Terminal 1/4" Stud PK10 (MN8-14R/SX)
- ANCOR 12-10 Gauge - 3/8" Heat Shrink Ring Terminal - 3-Pack (312603)
- STA-KON 12-10 AWG Vinyl Pin Terminal PK50 (10RC-55PT)
- 3M 12-10 AWG Vinyl Fork Terminal #10 Stud PK25 (FV10-10Q)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (166106-100)
- ANCOR 12-10 Gauge - 3/8" Heat Shrink Ring Terminal - 100-Pack (312699)
- Molex Wire Terminals