Shop All Wire Terminals
Molex
Ring Krimptite (Bb-123-06) Spm
Mfr # 190690101
Zoro # G205899611
Sold in multiples of 2000 for $220.00
$220.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Type Ring
- Insulation Type Non-Insulated
- Stud Size #5 to #6
- Connection Type Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 190690101
- Zoro # G205899611
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #5 to #6 |
Wire Size (AWG) | 14, 16 |
Details
Wire Range | 16 to 14 AWG |
Type | Ring |
Insulation Type | Non-Insulated |
Connection Type | Crimp or Compression |
Seam | Closed |
Standards | CSA Listed; UL E32244 |
Material - Plating Termination | Tin |
Product Name | Krimptite |
Series | 19069 |
Insulation | None |
UL | E32244 |
Material - Plating Mating | Tin |
CSA | LR18689 |
Plating min - Mating | 2.540µm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY AND CONTROL Keyswtch Open/Close with Stp, Keyed Alike (1KXS-KA)
- KABLE KONTROL L Type Wall Support Bracket - 12" Wide (KK-LHNG-12-EZ)
- EATON BUSSMANN Fuse, GMQ Series, Time Delay, 1A, 300V AC, 10kA at 300V AC (GMQ-1)
- GARDNER BENDER Cable Wraptor, Medium (CW-T2R)
- GARDNER BENDER GSLU35 Mechanical Lug, 600 V, 14 to 10 AWG Wire, 38 in Stud, Copper Contact (GSLU-35N/GSLU-35)
- 3M 22-18 AWG Vinyl Block Fork Terminal #8 Stud PK25 (BFV18-8Q)
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal #6 Stud PK25 (MH14-6FLX)
- DISCO Crimp WireTerminal Assort Adj Red Tray W/Clr Lid (8674RCP)
- GROTE 16-14 AWG Heat Shrink Ring Terminal 5/16" Stud PK, Connection Material: Tin-Plated Copper (83-1940)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK25 (LFV10-6Q)
- GROTE 4 AWG PVC Ring Terminal 1/2" Stud PK (84-2913)
- Molex Wire Terminals