Shop All Wire Terminals
Molex
Ring Krimptite (Bb-118-56) Spm
Mfr # 190690096
Zoro # G105899629
product price: $0.18
/ea
Sold in multiples of 550 for $99.00
$99.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Type Ring
- Insulation Type Non-Insulated
- Stud Size 5/16 in
- Standards CSA Listed; UL E32244
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 190690096
- Zoro # G105899629
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Wire Size (AWG) | 14, 16 |
Details
Wire Range | 16 to 14 AWG |
Type | Ring |
Insulation Type | Non-Insulated |
Standards | CSA Listed; UL E32244 |
Seam | Closed |
Connection Type | Crimp or Compression |
Material - Plating Mating | Tin |
Material - Plating Termination | Tin |
Insulation | None |
UL | E32244 |
Plating min - Mating | 2.540µm |
CSA | LR18689 |
Series | 19069 |
Product Name | Krimptite |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Nylon Fork Terminal 1/4" Stud PK100 (RA18-14F)
- EATON Pilot Light Lens, 30mm, Blue, Plastic (HT8LB)
- MURR ELEKTRONIK M12 male 90° / M12 female 90° shielded Cube67, PUR 20AWG+22AWG shielded gn UL/CSA 10m (7000-46061-8021000)
- 3M Shrink Tubing, 0.56in ID, Gray, 6-1/2in (8443-6.5)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (37415)
- PANDUIT 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (P10-10F-L)
- DISCO Blue Vinyl 16-14 WireTerminal #6 Stud Size Spade Type PK100 (3523PK)
- QUICKCABLE 12-10 AWG Heat-Shrink Spade Terminal #10 Stud PK25 (164426-025)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #6 Stud PK1000 (PV14-6R-M)
- POWER FIRST 12-10 AWG Non-Insulated Fork Terminal #6 Stud PK50 (5UGP0)
- DEMCO DIODE KIT - 4 DIODES 12 FEMALE TERMINALS (9523063)
- Molex Wire Terminals