Shop All Wire Terminals
Molex
Ring Krimptite (B-140-38Hd) Spm
Mfr # 190440184
Zoro # G005899576
product price: $0.28
/ea
Sold in multiples of 500 for $140.00
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Non-Insulated
- Stud Size 3/8 in
- Seam Closed
- Connection Type Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 190440184
- Zoro # G005899576
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Wire Size (AWG) | 14, 16 |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Non-Insulated |
Seam | Closed |
Connection Type | Crimp or Compression |
Standards | CSA Listed; UL E32244 |
Material - Plating Mating | Tin |
Type | Ring |
Insulation | None |
Product Name | Krimptite |
UL | E32244 |
CSA | LR18689 |
Plating min - Mating | 2.540µm |
Series | 19044 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Trm Fuls Dis c 16-14AWG, PK25 (83-9781)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PP2D3AB)
- SQUARE D Manual Motor Switch, IEC, 12 to 20A, 600V (2510KO1)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE24X12X4NK)
- STA-KON 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK50 (10RC-14)
- ANCOR 8 AWG - 3/8" Nylon Ring Terminal - 25-Pack (210236)
- GARDNER BENDER 12-10 Ga. Insulated Wire Female Disconnect Yellow 50 pk (10-155F)
- GROTE 22-18 AWG Heat Shrink Ring Terminal #10 Stud PK, Connection Material: Tin-Plated Copper (84-2416)
- GARDNER BENDER Wire Connector Kit (TK-500)
- 3M 12-10 AWG Non-Insulated Pin Terminal 0.55" Pin Length PK50 (MU10-55PX-A)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Ring Terminals 20PK (69946)
- Molex Wire Terminals