Shop All Wire Terminals
Molex
Ring Krimptite (Aa-133-10) Spm
Mfr # 190690061
Zoro # G105899452
Sold in multiples of 8000 for $880.00
$880.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Non-Insulated
- Stud Size #10
- Standards CSA Listed; UL E32244
- Connection Type Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 190690061
- Zoro # G105899452
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Wire Size (AWG) | 18, 20, 22 |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Non-Insulated |
Standards | CSA Listed; UL E32244 |
Connection Type | Crimp or Compression |
Seam | Closed |
Material - Plating Mating | Tin |
Plating min - Mating | 2.540µm |
Material - Plating Termination | Tin |
CSA | LR18689 |
Type | Ring |
UL | E32244 |
Product Name | Krimptite |
Series | 19069 |
Insulation | None |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 3R, Screw On (RSC040604)
- ABB Power Supply, 90/132V AC; 180/264V AC; 210/375V DC, 12V DC, 120W, 10A, DIN Rail (1SVR427035R1000)
- NITE IZE 24" L Gear Tie BK PK 2 (GT24-01-2R3)
- NVENT HOFFMAN Pushbtn Hole Seal, 1.25 In Hole, Steel (ASPB)
- QUICKCABLE 16-14 AWG Nylon Ring Double Crimp Terminal #8 Stud PK100 (163203-100)
- 3M 22-18 AWG Vinyl Pin Terminal 0.47" Pin Length PK100 (MVU18-47PX-A)
- GARDNER BENDER Vinyl-Insul Spade Termnal, 12-10 AWG, PK14 (20-116)
- 3M Scotchlok 16-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (MV14-6FLX)
- PANDUIT 18-14 AWG Nylon Fork Terminal #10 Stud PK100 (PN14-10F-C)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK25 (P8-14R-Q)
- STA-KON 22-16 AWG Nylon Ring Terminal 3/8" Stud PK100 (RA18-38)
- Molex Wire Connectors & Disconnects