Shop All Wire Terminals
Molex
Ring Krimptite Aa-126-38 Spm
Mfr # 190690049
Zoro # G105899513
product price: $0.22
/ea
Sold in multiples of 1000 for $220.00
$220.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Non-Insulated
- Stud Size 3/8 in
- Seam Closed
- Standards CSA Listed; UL E32244
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 190690049
- Zoro # G105899513
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Wire Size (AWG) | 18, 20, 22 |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Non-Insulated |
Seam | Closed |
Standards | CSA Listed; UL E32244 |
Connection Type | Crimp or Compression |
Material - Plating Termination | Tin |
CSA | LR18689 |
Insulation | None |
Material - Plating Mating | Tin |
Plating min - Mating | 2.540µm |
UL | E32244 |
Series | 19069 |
Type | Ring |
Product Name | Krimptite |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Prewired Receptacle, 125/250V, CS6369, Ylw (SR50)
- ZENITH Wire Speaker 24Gau 100Ft Clear (AS110024C)
- 3M 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK25 (RV10-516Q)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 45 to 160 psi, Standard Action (31SEXEXX)
- QUICKCABLE 12-10 AWG PVC Ring Terminal 1/4" Stud PK100, Insulation Color: Yellow (160405-100)
- PANDUIT Female Disconnect, Nyl, Full Insul, 22, PK50 (EDNF18-188FIB-L)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (24C837)
- SEA-DOG Sea-Dog 429254H-1 Nylon Ring Terminal 12-10 Ga Ring Size #10 (6) (429254H-1)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Ring Terminals 20PK (62683)
- BATTERY DOCTOR Vinyl Ring Terminal, 100 pieces, 12-10 AWG (80857)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (PMV6-5R-L)
- Molex Wire Connectors & Disconnects