Shop All Wire Terminals
Molex
Ring Krimptite (Aa-122-56) Spm
Mfr # 190690045
Zoro # G205899444
product price: $0.17
/ea
Sold in multiples of 600 for $102.00
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Non-Insulated
- Stud Size 5/16 in
- Seam Closed
- Connection Type Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 190690045
- Zoro # G205899444
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Wire Size (AWG) | 18, 20, 22 |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Non-Insulated |
Seam | Closed |
Connection Type | Crimp or Compression |
Standards | CSA Listed; UL E32244 |
Material - Plating Termination | Tin |
Type | Ring |
Insulation | None |
Material - Plating Mating | Tin |
Product Name | Krimptite |
CSA | LR18689 |
Series | 19069 |
UL | E32244 |
Plating min - Mating | 2.540µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 20A, 1 Pole, 277V AC, C Curve (5SJ41207HG42)
- PARTNERS BRAND Colored Cable Ties, 50#, 11", Red, 1000/Case (CT115B)
- RACO Electrical Box, 18 cu in, Wall Box, 1 Gang, Steel, Rectangular (8590)
- NVENT HOFFMAN Qline D, Type 4x, 300x230x110mm, Polycar (Q302311PCD)
- 3M 6 AWG Nylon Ring Terminal 1/2" Stud PK200 (MN6-12R/SK)
- GARDNER BENDER Compression Lug, 6 AWG Wire, 516 in Stud, Copper Contact, Silver (AML-201)
- DISCO Red Nyln Crimp Wire Terminal .250Tab F/InsF/Spd 22-18G Wire PK10 (12166PK)
- 3M 16-14 AWG Vinyl Fork Terminal #6 Stud PK100 (MVU14-6FX)
- QUICKCABLE 16-14 AWG PVC Female Bullet Terminal 0.157" Stud PK100, Max. Voltage: 600V (160266-2100)
- GARDNER BENDER 22-18 Ga. Insulated Wire Female Disconnect Red 100 pk (10-151F)
- REMINGTON INDUSTRIES Fully Insulated Quick Connect Terminals, Female, PVC, 10-12 AWG, Yellow, 100 Pcs (FDFD5.5-250-100)
- Molex Wire Connectors & Disconnects