Shop All Wire Terminals
Molex
Ring Krimptite (Aa-122-14) Spm
Mfr # 190690042
Zoro # G105899445
product price: $0.15
/ea
Sold in multiples of 650 for $97.50
$97.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Non-Insulated
- Stud Size 1/4 in
- Seam Closed
- Standards CSA Listed; UL E32244
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 190690042
- Zoro # G105899445
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Wire Size (AWG) | 18, 20, 22 |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Non-Insulated |
Seam | Closed |
Standards | CSA Listed; UL E32244 |
Connection Type | Crimp or Compression |
Plating min - Mating | 2.540µm |
Material - Plating Termination | Tin |
Type | Ring |
Material - Plating Mating | Tin |
Product Name | Krimptite |
UL | E32244 |
Insulation | None |
CSA | LR18689 |
Series | 19069 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, black, 22mm, spring return, booted, unmarked, 1NO (XB4BP21)
- PANDUIT Ld10 Low Voltage Outside Corner Fitting (10 Pack), 10PK (OCF10IW-X)
- NOARK Circuit Breaker, B1H Series 20A, 1 Pole, 277V AC, D Curve (B1H1D20)
- EATON BUSSMANN Fuse Holder, 1 Poles, 20A Amp Range, 250V AC/DC Volt Rating (HTB-48I-R)
- 3M 12-10 AWG Nylon Locking Fork Terminal 1/4" Stud PK500 (MNG10-14FLK)
- PANDUIT Bullet Disconnect, Female, PK25 (EBNF18-4FIB-Q)
- QUICKCABLE 16-14 AWG Nylon Flag Terminal 0.25" Stud PK100 (162265-100)
- MIDWEST FASTENER 12 WG to 10 WG x 5/16" Uninsulated Ring Terminals 10PK (66983)
- POWER FIRST 22-16 AWG Vinyl Block Fork Terminal #6 Stud PK100 (4FRH2)
- QUICKCABLE 16-14 AWG PVC Ring Terminal #8 Stud PK100, Insulation Color: Blue (160203-100)
- MASTER APPLIANCE 24-10 AWG Wire Termination Kit 135 Piece (11822)
- Molex Wire Terminals