Shop All Wire Terminals
Molex
Ring Krimptite (Aa-121-08) Spm
Mfr # 190690035
Zoro # G205899468
Sold in multiples of 2000 for $180.00
$180.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Non-Insulated
- Stud Size #8
- Standards CSA Listed; UL E32244
- Connection Type Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 190690035
- Zoro # G205899468
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Wire Size (AWG) | 18, 20, 22 |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Non-Insulated |
Standards | CSA Listed; UL E32244 |
Connection Type | Crimp or Compression |
Seam | Closed |
Type | Ring |
Material - Plating Termination | Tin |
Plating min - Mating | 2.540µm |
Series | 19069 |
Product Name | Krimptite |
UL | E32244 |
CSA | LR18689 |
Insulation | None |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 1/2", PK25 (LTSF012025)
- DOLPHIN COMPONENTS Cable Tie Gun, HD, 100 lb., SS (CTG-6)
- TORK Electronic Timer, 365 Days Op. Mode, SPDT (DWZ200B)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB4, metal, 22mm, 1K (XB4BD912R1K)
- LIGHTING USA Insulated Ring Terminal - Yellow (LI2512709)
- 3M 22-18 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV18-14Q)
- GARDNER BENDER Insul Ring Terminal, 16-14 4-6 Stud, PK22 (20-103)
- PANDUIT Male Disconnect, Vyl, Brl, Insul, 16, PK50 (EDV14-250M-L)
- QUICKCABLE 12-10 AWG Heat-Shrink Spade Terminal 1/4" Stud PK100 (164427-100)
- ANCOR 8 AWG - 1/4" Nylon Ring Terminal - 100-Pack (222234)
- GARDNER BENDER Terminal Kit, 600 V, 22 to 10 AWG Wire, Assorted (TK-40)
- Molex Wire Connectors & Disconnects