Shop All Wire Terminals
Molex
Ring Insulkrimp (Bb-239-08X)
Mfr # 190700099
Zoro # G205899482
Sold in multiples of 650 for $97.50
$97.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stud Size 8 (M4)
- Plating min - Mating 2.540µm
- CSA LR18689
- UL E32244
- Series 19070
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 190700099
- Zoro # G205899482
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 8 (M4) |
Wire Insulation Diameter | 4.40mm max. |
Wire Size (AWG) | 14, 16 |
Details
Plating min - Mating | 2.540µm |
CSA | LR18689 |
UL | E32244 |
Series | 19070 |
Material - Plating Mating | Tin |
Product Name | InsulKrimp |
Barrel Type | Closed |
Insulation | PVC |
Color - Resin | Blue |
Flammability | 94V-0 |
Type | Ring |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Elbow Conduit 90D Sch40 1/2In (UA9ADB-CTN)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Fast-Acting, 4A, 600V AC, Non-Indicating (SC-4)
- EATON WIRING DEVICES Switch Toggle Circuit Ctrl 1P (452-BOX)
- SIEMENS Circuit Breaker, QP Series 35A, 2 Pole, 120/240V AC (ITEQ235)
- QUICKCABLE 16-14 AWG Nylon Ring Double Crimp Terminal #8 Stud PK100 (163203-100)
- GARDNER BENDER Vinyl-Insul Ring Terminal, 12-10 AWG, PK14 (20-106)
- GROTE 22-18 AWG Heat Shrink Ring Terminal 1/4" Stud PK (83-2417)
- MASTER APPLIANCE 24-10 AWG Wire Termination Kit 120 Piece (11824)
- GARDNER BENDER Ring Term 22-16Awg 8-10 (20-102)
- PANDUIT 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 (P14-8F-C)
- 3M 16-14 AWG Nylon Locking Fork Terminal #10 Stud PK100 (MNG14-10FLX)
- Molex Wire Connectors & Disconnects