Shop All Wire Terminals
Molex
Ring Insulkrimp (Aa-222-10X)
Mfr # 190700021
Zoro # G405899893
product price: $0.23
/ea
Sold in multiples of 450 for $103.50
$103.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 10 (M5)
- Type Ring
- Insulation PVC
- Wire Size (AWG) 18, 20, 22
- Color - Resin Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 190700021
- Zoro # G405899893
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 10 (M5) |
Wire Size (AWG) | 18, 20, 22 |
Wire Insulation Diameter | 3.70mm max. |
Details
Type | Ring |
Insulation | PVC |
Color - Resin | Red |
Material - Plating Mating | Tin |
Termination Interface Style | Crimp or Compression |
UL | E32244 |
Product Name | InsulKrimp |
CSA | LR18689 |
Barrel Type | Closed |
Flammability | 94V-0 |
Series | 19070 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinge-Cover Wifi, Type 4x, 16.00x14.00x8 (D16148CHSCFGWP)
- SQUARE D Molded Case Circuit Breaker, BDA Series 20A, 2 Pole, 347/600V AC, B Curve (BDA260201)
- STEEL CITY Electrical Box, 12.5 cu in, Switch Box, Steel, Rectangular (LXOW-25)
- CRYDOM Solid State Relay, 18 to 36VAC, 50A (A2450E)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (P10-10R-D)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal 1/2" Stud PK50 (24C964)
- 3M 16-14 AWG Nylon Block Fork Terminal #4 Stud PK1000 (MNG14-4FB/SK)
- POWER FIRST 22-16 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (4FRD3)
- GARDNER BENDER 16-14 Ga. Insulated Wire Ring Terminal Blue 17 pk (20-105)
- QUICKCABLE 16-14 AWG PVC Ring Terminal #8 Stud PK100, Insulation Color: Blue (160203-100)
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK50 (10RC-10FL)
- Molex Wire Terminals