Shop All Wire Terminals
Molex
Ring Avikrimp H/D (B-801-76Hd)
Mfr # 190580026
Zoro # G005899453
product price: $0.68
/ea
Sold in multiples of 150 for $102.00
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 7/16" (M11)
- Barrel Type Closed
- Series 19058
- Insulation Nylon (PA)
- Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 190580026
- Zoro # G005899453
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 7/16" (M11) |
Wire Insulation Diameter | 5.70mm max. |
Wire Size (AWG) | 14, 16 |
Details
Barrel Type | Closed |
Series | 19058 |
Insulation | Nylon (PA) |
Type | Ring |
Termination Interface Style | Crimp or Compression |
Material - Plating Mating | Tin |
Flammability | 94V-0 |
UL | E32244 |
Product Name | Avikrimp |
CSA | LR18689 |
Plating min - Mating | 2.540µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Assembly, Ground Cover, 12 in H, 14-3/4 in L, 14-3/4 in W, 8,000 lb L.R. (PC1212Z80124)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 3A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-3-R)
- HUBBELL Yellow Weatherproof Boot W/Locking Ring (HBL60CM33)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (MY2Z-DC24)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50, Seam: Butted (PV10-8LF-L)
- STA-KON 22-16 AWG Vinyl Ring Terminal #10 Stud PK100 (18RA-10)
- 3M 12-10 AWG Vinyl Ring Terminal #10 Stud PK25 (RV10-10Q)
- 3M 12-10 AWG Nylon Ring Terminal #10 Stud PK500 (MNG10-10RK)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" Insulated Ring Terminals 20PK (69944)
- STA-KON 18-14 AWG Nylon Ring Terminal #8 Stud PK100 (RB14-8)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-2-4/0-EC)
- Molex Wire Terminals