Shop All Wire Terminals
Molex
Ring Avikrimp H/D (B-801-12Hd)
Mfr # 190580016
Zoro # G405899763
product price: $0.64
/ea
Sold in multiples of 143 for $91.52
$91.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 1/2" (M12)
- CSA LR18689
- Wire Size (AWG) 14, 16
- Series 19058
- Insulation Nylon (PA)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 190580016
- Zoro # G405899763
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/2" (M12) |
Wire Size (AWG) | 14, 16 |
Wire Insulation Diameter | 5.70mm max. |
Details
CSA | LR18689 |
Series | 19058 |
Insulation | Nylon (PA) |
UL | E32244 |
Type | Ring |
Termination Interface Style | Crimp or Compression |
Barrel Type | Closed |
Material - Plating Mating | Tin |
Product Name | Avikrimp |
Plating min - Mating | 2.540µm |
Flammability | 94V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Black (HS367-S100-BLACK)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Green (ZB5AK1233)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 72W, 3A, DIN Rail (ABL8RPS24030)
- WIREMOLD Bottom Housing Assembly (1BLH)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" Uninsulated Ring Terminals 25PK (70084)
- 3M 16-14 AWG Vinyl Ring Terminal #6 Stud PK25 (RV14-6Q)
- Q2 PRODUCTS 12-10 GA. HEAT SHRINK #10 RING TERMINAL (AWG Yellow 10-12) 100/bag (RHB5-10)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal #8 Stud PK50 (5WHD2)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-4/0-6-EC)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK10 (30314)
- GARDNER BENDER 12-10 Ga. Insulated Wire Spade Terminal Yellow 50 pk (10-116)
- Molex Wire Connectors & Disconnects