Shop All Wire Terminals
Molex
Ring Avikrimp (Bb-825-10)
Mfr # 190730074
Zoro # G005899880
Sold in multiples of 350 for $98.00
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 10 (M5)
- CSA LR18689
- Material - Plating Mating Tin
- Insulation Nylon (PA)
- Series 19073
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 190730074
- Zoro # G005899880
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 10 (M5) |
Wire Size (AWG) | 14, 16 |
Wire Insulation Diameter | 4.30mm max. |
Details
CSA | LR18689 |
Material - Plating Mating | Tin |
Insulation | Nylon (PA) |
Series | 19073 |
Plating min - Mating | 2.540µm |
Product Name | Avikrimp |
Barrel Type | Closed |
Type | Ring |
Flammability | 94V-2 |
UL | E32244 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL 316L Stainless Steel Sloped Enclosure, 17 in H, 15 in W, 8 in D, NEAM 4X, Hinged (1306600)
- HALEX 2 in. Electrical Metallic Tube EMT Set-Screw Connector (62720)
- DAYTON Thermocouple Wire, Red, 100 ft L, PK100 (798GE9)
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black (NHN1.00BK50)
- DISCO Ylw Wire Terminal Butt Conn 12-10 Ga. Wire Crimp/Seal PK25 (2068PK)
- GARDNER BENDER Ring Term 22-16Awg 8-10 (20-102)
- ANCOR 16-14 AWG - #8 Nylon Ring Terminal - 25-Pack (210212)
- 3M 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK250 (MH10-14RK)
- PANDUIT 22-10 AWG Wire Termination Kit 161 Piece (KP-1075Y)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK500 (PV10-38R-D)
- ECLIPSE Vinyl Wire Termination Kit 176 Piece w/Tool (500-037)
- Molex Wire Terminals