Shop All Wire Terminals
Molex
Ring Avikrimp (Bb-823-04)
Mfr # 190730065
Zoro # G005899859
Sold in multiples of 4000 for $1,000.00
$1,000.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stud Size 4 (M2.6)
- Wire Insulation Diameter 4.30mm max.
- Wire Size (AWG) 14, 16
- Insulation Nylon (PA)
- Plating min - Mating 2.540µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 190730065
- Zoro # G005899859
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 4 (M2.6) |
Wire Insulation Diameter | 4.30mm max. |
Wire Size (AWG) | 14, 16 |
Details
Insulation | Nylon (PA) |
Plating min - Mating | 2.540µm |
CSA | LR18689 |
Material - Plating Mating | Tin |
Barrel Type | Closed |
Product Name | Avikrimp |
Flammability | 94V-2 |
Type | Ring |
Series | 19073 |
UL | E32244 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Ground Clamp, Conduit Size 1 1/4 to 2 In (2505)
- VINYLGUARD Shrink Tubing, 1.5in ID, Black, 25ft (30-VG-1500B-G2)
- SCHNEIDER ELECTRIC Current Sensing Relay, 0.5to5A, 24to240VAC, Mounting: Din Rail (841CS5-UNI)
- KILLARK Electrical Box, 28 cu in, FD Box, 1 Gang, Aluminum, Rectangular (FD-2)
- DISCO Red Nyln Crimp Wire Terminal #10 Stud/RingType 22-18 G Wire PK10 (12155PK)
- QUICKCABLE 16-14 AWG Heat Shrink Male Bullet Terminal 0.157" Stud PK10 (164270-2010)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (P14-56R-C)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (PV10-10RX-L)
- STA-KON 12-10 AWG Nylon Flanged Fork Terminal #10 Stud PK50 (RC10-10FS)
- PANDUIT 8 AWG Vinyl Ring Terminal #10 Stud PK25 (PV8-10RX-QY)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 1-3/32" Insulated Spade Terminals 15PK (69988)
- Molex Wire Connectors & Disconnects