Shop All Wire Terminals
Molex
Ring Avikrimp (Aa-832-04)
Mfr # 190730036
Zoro # G905899928
Sold in multiples of 4000 for $1,000.00
$1,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 4 (M2.6)
- Type Ring
- Barrel Type Closed
- Series 19073
- UL E32244
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 190730036
- Zoro # G905899928
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 4 (M2.6) |
Wire Size (AWG) | 18, 20, 22 |
Wire Insulation Diameter | 3.60mm max. |
Details
Type | Ring |
Barrel Type | Closed |
Series | 19073 |
UL | E32244 |
Material - Plating Mating | Tin |
Plating min - Mating | 2.540µm |
Termination Interface Style | Crimp or Compression |
CSA | LR18689 |
Product Name | Avikrimp |
Insulation | Nylon (PA) |
Flammability | 94V-2 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS System, 5000 VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- POWER FIRST Standard Cable Tie, 14-1/2 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 500 Pack (36J160)
- SCHNEIDER ELECTRIC Block, Aux Contact, 5a (LUA1C20)
- FELLOWES Metal Power Strip, 7-Outlet, 12ft Cord (99089)
- REMINGTON INDUSTRIES Quick Connect Terminals, Male, PVC Insulated, 14-16 AWG Gauge Wire, Tin-Plated Brass, Blue, 100 PK (MDD2-250-100)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 (P10-56R-L)
- GROTE 16-14 AWG Nylon Spade Terminal #6 Stud PK15 (84-2219)
- PANDUIT 12-10 AWG Nylon Fork Terminal #10 Stud PK50 (PN10-10F-L)
- JANDORF Term Ring 22-18 #8 Ht (60965)
- 3M 16-14 AWG Vinyl Block Fork Terminal #4 Stud PK1000 (MVU14-4FB/SK)
- MASTER APPLIANCE Blue Stud 1/4 In, 14 to 16 AWG, PK50 (10650)
- Molex Wire Terminals