Shop All Wire Terminals
Molex
Ring Avikrimp (A-522-14)
Mfr # 190570015
Zoro # G905899867
product price: $0.41
/ea
Sold in multiples of 250 for $102.50
$102.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 1/4" (M6)
- Color - Resin Red
- Wire Insulation Diameter 3.56mm max.
- Flammability 94V-2
- Wire Size (AWG) 18, 20, 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 190570015
- Zoro # G905899867
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/4" (M6) |
Wire Insulation Diameter | 3.56mm max. |
Wire Size (AWG) | 18, 20, 22 |
Details
Color - Resin | Red |
Flammability | 94V-2 |
Insulation | Nylon (PA) |
Termination Interface Style | Crimp or Compression |
Type | Ring |
Product Name | Avikrimp |
UL | E32244 |
Series | 19057 |
Temperature Range - Operating | 105°C |
Barrel Type | Closed |
Material - Metal | Copper |
CSA | LR18689 |
Material - Plating Mating | Tin |
Voltage - Maximum | 600V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 25A, 2 Pole, 120/240V AC (THQL2125)
- BRYANT Deluxe Cord Grip, Straight Male, .500-.625", 1/2" With Mesh (DC5012)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0320" Diameter, PTFE, 600 Volts (20PTFESTRRED100)
- SOUTHWIRE Extension Cord, 10/3 SJEOW Yellow Polar/Solar, 300v (01788)
- PANDUIT Female Disconnect, PK50 (EDNF14-250FIB-L)
- POWER FIRST Nylon Wire Terminal Kit 145 Piece w/Tool (5WHH3)
- ANCOR 8 AWG - #10 Nylon Ring Terminal - 25-Pack (210233)
- POWER FIRST 22-16 AWG Non-Insulated Pin Terminal PK100 (5UGP6)
- 3M 12-10 AWG Nylon Block Fork Terminal #10 Stud PK50 (MNG10-10FBX)
- STA-KON 18-14 AWG Nylon Fork Terminal #8 Stud PK100 (RB14-8F)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #8 Stud PK100 (5WHG4)
- Molex Wire Terminals