Shop All Wire Connectors
Molex
Ribbon Cables / Idc Cables Picoflex Pf-50 Idt-Idt Z-Style, 8 Circuits, 0.1M (3.94)
Mfr # 923170810
Zoro # G905965654
product price: $1.15
/ea
Sold in multiples of 105 for $120.75
$120.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Series 92317
- Max. Voltage 250V
- Length 0.1 m
- Connector Type Female-Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 923170810
- Zoro # G905965654
- UPC # 800754786836
- Country of Origin Poland
- Category Wire Connectors
Dimensions
Length | 0.1 m |
Cable Length | 0.10m |
Wire Size (AWG) | 28 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center Surge Arrester Mtg Kit (QOSAMK)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB4BK1833)
- BEA Wave to Open Touchless Switch (10MS31U-W)
- PANDUIT Network Blackout Jack, Copper, Blue, Pk10 (PSL-DCJB-BU)
- IDEAL Twist On Wire Connector, 18 AWG to 10 AWG, 600 V, Wing Style, Yellow, 100 PK (30-451)
- 3M Twist On Wire Connector, 600 V, PK50 (SG-B POUCH)
- MIDWEST FASTENER 16 WG to 14 WG x 3/16" x 0.7" Insulated Female Connectors 26 26PK (62687)
- IKKEGOL IKKEGOL 10258 16 Pin Auto Car Mable to Female Extension Cable Diagnostic Extender (10258)
- ANDERSON POWER PRODUCTS PP15/30 HSG BROWN BULK (1327G21BK)
- WIREGARD WIRE CONN CPPR GRY 100PK (10-001)
- GARDNER BENDER Wire Connector, Winged, Blue, PK50 (10-089)
- Molex Wire Connectors