Shop All Communication Cables
Molex
Ribbon Cables / Idc Cables Picoflex F8P-F8P 100Mm Length
Mfr # 923150810
Zoro # G005924933
Sold in multiples of 35 for $96.25
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 92315
- Cable Length 0.10m
- Termination Interface: Style IDT or Pierce
- Material - Plating Termination Tin
- Current - Maximum per Contact 1.2A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 923150810
- Zoro # G005924933
- Country of Origin Poland
- Category Communication Cables
Dimensions
Cable Length | 0.10m |
Wire Size AWG | 28 |
Details
Series | 92315 |
Termination Interface: Style | IDT or Pierce |
Material - Plating Termination | Tin |
Current - Maximum per Contact | 1.2A |
Color - Resin | Natural |
Material - Plating Mating | Tin |
Pitch - Mating Interface | 1.27mm |
Plating min - Mating | 2.032µm |
Voltage - Maximum | 250V |
Number of Rows | 2 |
Material - Resin | Polyester |
Circuits (Loaded) | 8 |
Wire/Cable Type | PVC, Ribbon Cable |
Plating min - Termination | 2.032µm |
Gender | Female-Female |
Material - Metal | Phosphor Bronze |
Product Name | Picoflex |
Single Ended | No |
Connector to Connector | Picoflex IDT-to-IDT |
Assembly Configuration | Dual Ended Connectors |
Lock to Mating Part | None |
Waterproof / Dustproof | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C417)
- TOWER MANUFACURING User Attachable GFCI Manual Reset 15 Amps/ Right Angle Yellow 15 Amp (30326805-08)
- GARDNER BENDER Split Flx Tubng, Raceway, 1/2"x8 ft., Beige (FLX-5008BG)
- SQUARE D Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT (8501CDO16V53)
- SIIG 8K HDMI Cable 6 6ft, CBH21511S1 (CB-H21511-S1)
- CAROL Computer Cable, Shielded, 24/2, 1000 Ft. (C0841A.41.10)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- MOXA Phoenix Contact 8-Pin Male X-Coded M12-To-Rj45 Cat.5E Utp Gigabit (CBL-M12XMM8PRJ45-BK-200-IP67)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C4197A.30.10)
- CAROL Tray Cable, Shielded, 22/2, 1000 Ft. (C0450A.41.10)
- Molex Communication Cables