Shop All Communication Cables
Molex
Ribbon Cables / Idc Cables Picoflex F26P-F26P 100Mm Length
Mfr # 923152610
Zoro # G805924959
Sold in multiples of 15 for $88.35
$88.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 0.10m
- Circuits (Loaded) 26
- Material - Plating Mating Tin
- Pitch - Mating Interface 1.27mm
- Color - Resin Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 923152610
- Zoro # G805924959
- Country of Origin Poland
- Category Communication Cables
Dimensions
Cable Length | 0.10m |
Wire Size AWG | 28 |
Details
Circuits (Loaded) | 26 |
Material - Plating Mating | Tin |
Pitch - Mating Interface | 1.27mm |
Color - Resin | Natural |
Number of Rows | 2 |
Wire/Cable Type | PVC, Ribbon Cable |
Material - Resin | Polyester |
Plating min - Mating | 2.032µm |
Material - Metal | Phosphor Bronze |
Material - Plating Termination | Tin |
Voltage - Maximum | 250V |
Gender | Female-Female |
Termination Interface: Style | IDT or Pierce |
Plating min - Termination | 2.032µm |
Current - Maximum per Contact | 1.2A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL ELECTRIC CONN 90D LIQ TITE 1/2 in. (3422-8)
- ACME ELECTRIC Single Phase Export Transformer, 15 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279266S)
- SIEMENS Pilot Light, LED, Full Voltage, Grn, 120VAC (52BL4E3XB)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.63 to 0.74in (02401014)
- CAROL Comm Cable, Shielded, 18/3, 1000 Ft. (C2535A.41.10)
- CAROL Comm Cable, Shielded, 24/4, 1000 Ft. (C0742A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 22/4, 1000 Ft (E2104S.30.86)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- CAROL Comm Cable, Riser, 22/4, 1000 Ft. (E1004S.30.10)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- Molex Communication Cables