Shop All Communication Cables
Molex
Ribbon Cables / Idc Cables Idt-Idt Cbl Assy 4P Z-Style 50 Cm
Mfr # 923170450
Zoro # G905924927
product price: $1.49
/ea
Sold in multiples of 2000 for $2,980.00
$2,980.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 92317
- Cable Length 0.50m
- Assembly Configuration Dual Ended Connectors
- Material - Plating Termination Tin
- Plating min - Mating 2.032µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 923170450
- Zoro # G905924927
- UPC # 822348107766
- Country of Origin Poland
- Category Communication Cables
Dimensions
Cable Length | 0.50m |
Wire Size AWG | 28 |
Details
Series | 92317 |
Assembly Configuration | Dual Ended Connectors |
Material - Plating Termination | Tin |
Plating min - Mating | 2.032µm |
Termination Interface: Style | IDT or Pierce |
Wire/Cable Type | PVC, Ribbon Cable |
Product Name | Picoflex |
Material - Metal | Phosphor Bronze |
Pitch - Mating Interface | 1.27mm |
Plating min - Termination | 2.032µm |
Connector to Connector | Picoflex IDT-to-IDT Z Style |
Voltage - Maximum | 250V |
Current - Maximum per Contact | 1.2A |
Gender | Female-Female |
Circuits (Loaded) | 4 |
Material - Plating Mating | Tin |
Color - Resin | Natural |
Material - Resin | Polyester |
Number of Rows | 2 |
Lock to Mating Part | None |
Single Ended | No |
Waterproof / Dustproof | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Heavy Duty Limit Switch, Plunger, Roller, SPDT, 10A @ 600V AC, Actuator Location: Side (11X449)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN560EF)
- KABLE KONTROL Avery Dennison® Ladder Cable Ties - 11" Long Bar Lock - Natural - 40 Lbs Tensile Strength - 1000 pc Pack (CT6011-NT-1000)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 50A, 2 Pole, 240/415/440V AC, C Curve (M9F42250)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 4-Conductor, 1000 FT Roll (AT4CLC)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2502S.18.03)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- ENET Cisco Qsfp-100G-Cu1M Compatible Qsfp28 (QSFP-100G-CU1M-ENC)
- CAROL Tray Cable, Shielded, 18/2, 500 Ft. (C0454A.38.10)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C4197A.30.10)
- Molex Communication Cables