Shop All Communication Cables
Molex
Ribbon Cables / Idc Cables Idt-Idt Cbl Assy 4P Z-Style 14 Cm
Mfr # 923170414
Zoro # G005924940
product price: $1.19
/ea
Sold in multiples of 2000 for $2,380.00
$2,380.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 92317
- Cable Length 0.14m
- Material - Resin Polyester
- Plating min - Termination 2.032µm
- Color - Resin Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 923170414
- Zoro # G005924940
- Country of Origin Poland
- Category Communication Cables
Dimensions
Cable Length | 0.14m |
Wire Size AWG | 28 |
Details
Series | 92317 |
Material - Resin | Polyester |
Plating min - Termination | 2.032µm |
Color - Resin | Natural |
Material - Metal | Phosphor Bronze |
Material - Plating Mating | Tin |
Material - Plating Termination | Tin |
Current - Maximum per Contact | 1.2A |
Wire/Cable Type | PVC, Ribbon Cable |
Gender | Female-Female |
Termination Interface: Style | IDT or Pierce |
Connector to Connector | Picoflex IDT-to-IDT Z Style |
Product Name | Picoflex |
Plating min - Mating | 2.032µm |
Pitch - Mating Interface | 1.27mm |
Voltage - Maximum | 250V |
Circuits (Loaded) | 4 |
Assembly Configuration | Dual Ended Connectors |
Lock to Mating Part | None |
Number of Rows | 2 |
Waterproof / Dustproof | No |
Single Ended | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICC PATCH PANEL, VERTICAL, CAT 6, 12-PORT (ICMPP12V60)
- MARS Potential Relay, Pump, 244/270V (19551)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 48, Steel/Wht (EP3648)
- LINEMASTER Foot Switch (936-SWH)
- GOOGLE NEST Camera Weatherproof Cable 10M White (GA02278-US)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- CAROL Comm Cable, Shielded, 16/2, 1000 Ft. (C2536A.41.10)
- CAROL Comm Cable, Riser, 22/2, 1000 Ft. (E1002S.30.10)
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- CAROL Tray Cable, Unshielded, 16/2, 1000 Ft. (C0437A.41.10)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- Molex Communication Cables