Shop All Communication Cables
Molex
Ribbon Cables / Idc Cables 8Ckt Picoflex 80Mm Long
Mfr # 923150808
Zoro # G605924906
product price: $1.29
/ea
Sold in multiples of 75 for $96.75
$96.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 80.00mm
- Circuits (Loaded) 8
- Pitch - Mating Interface 1.27mm
- Material - Resin Polyester
- Plating min - Termination 2.032µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 923150808
- Zoro # G605924906
- Country of Origin Poland
- Category Communication Cables
Dimensions
Cable Length | 80.00mm |
Wire Size AWG | 28 |
Details
Circuits (Loaded) | 8 |
Pitch - Mating Interface | 1.27mm |
Material - Resin | Polyester |
Plating min - Termination | 2.032µm |
Voltage - Maximum | 250V |
Material - Plating Termination | Tin |
Plating min - Mating | 2.032µm |
Material - Metal | Phosphor Bronze |
Wire/Cable Type | PVC, Ribbon Cable |
Color - Resin | Natural |
Gender | Female-Female |
Material - Plating Mating | Tin |
Number of Rows | 2 |
Current - Maximum per Contact | 1.2A |
Termination Interface: Style | IDT or Pierce |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (14RBD-18277)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 8 in W, 4.82 in D, NEAM 4X; 6P; 12, Hinged (HW-J80804CHQR)
- SIEMENS Overload Relay, 1.80 to 2.50A, 3P, Class 10 (3RU21161CB0)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 12 in D, NEMA 4, Hinged (N4123024123PTC)
- CAROL Computer Cable, Shielded, 20/10, 1000 Ft. (C0785A.41.10)
- CAROL Comm Cable, Shielded, 18/3, 500 Ft. (C2535A.38.10)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 500ft (3846)
- CAROL Comm Cable, Unshielded, 24/2, 1000 Ft. (C2461A.41.10)
- CAROL Tray Cable, Shielded, 22/3, 1000 Ft. (C0451A.41.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- CAROL Computer Cable, Shielded, 22/5,1000 Ft. (C0973A.41.10)
- Molex Communication Cables