Shop All Communication Cables
Molex
Ribbon Cables / Idc Cables 8Ckt Picoflex 70Mm L T Picoflex 70Mm Long
Mfr # 923150807
Zoro # G705924967
product price: $1.89
/ea
Sold in multiples of 2000 for $3,780.00
$3,780.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 92315
- Cable Length 0.07m
- Wire Size AWG 28
- Material - Plating Termination Tin
- Plating min - Termination 2.032µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 923150807
- Zoro # G705924967
- Country of Origin Poland
- Category Communication Cables
Dimensions
Cable Length | 0.07m |
Wire Size AWG | 28 |
Details
Series | 92315 |
Material - Plating Termination | Tin |
Plating min - Termination | 2.032µm |
Gender | Female-Female |
Material - Resin | Polyester |
Current - Maximum per Contact | 1.2A |
Circuits (Loaded) | 8 |
Number of Rows | 2 |
Plating min - Mating | 2.032µm |
Pitch - Mating Interface | 1.27mm |
Material - Plating Mating | Tin |
Wire/Cable Type | PVC, Ribbon Cable |
Material - Metal | Phosphor Bronze |
Termination Interface: Style | IDT or Pierce |
Voltage - Maximum | 250V |
Color - Resin | Natural |
Product Name | Picoflex |
Single Ended | No |
Connector to Connector | Picoflex IDT-to-IDT |
Assembly Configuration | Dual Ended Connectors |
Lock to Mating Part | None |
Waterproof / Dustproof | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Temperature Controller, 98.2 mm L (8B-33)
- GE ELECTRIC Circuit Breaker, THQL Series 50A, 2 Pole, 120/240V AC (6122105)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plates and Boxes, Number of Gangs: 2 Stainless Steel, Brushed Finish (SSJ2)
- DORTRONICS Push to Exit Button, 125VAC, Red Button (5211-MP23DA/RxE1)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1042S.30.10)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.18.10)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 300 ft. (2790)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- CAROL Comm Cable, Unshielded, 18/3, 1000 Ft. (C2831A.41.10)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C0761A.41.10)
- Molex Communication Cables