Shop All Communication Cables
Molex
Ribbon Cables / Idc Cables 8Ckt Picoflex 600Mm Long
Mfr # 923150860
Zoro # G905924965
product price: $1.85
/ea
Sold in multiples of 47 for $86.95
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 92315
- Cable Length 0.60m
- Gender Female-Female
- Material - Plating Termination Tin
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 923150860
- Zoro # G905924965
- Country of Origin Poland
- Category Communication Cables
Dimensions
Cable Length | 0.60m |
Wire Size AWG | 28 |
Details
Series | 92315 |
Gender | Female-Female |
Material - Plating Termination | Tin |
Material - Plating Mating | Tin |
Voltage - Maximum | 250V |
Circuits (Loaded) | 8 |
Plating min - Mating | 2.032µm |
Connector to Connector | Picoflex IDT-to-IDT |
Wire/Cable Type | PVC, Ribbon Cable |
Material - Metal | Phosphor Bronze |
Pitch - Mating Interface | 1.27mm |
Termination Interface: Style | IDT or Pierce |
Product Name | Picoflex |
Current - Maximum per Contact | 1.2A |
Color - Resin | Natural |
Material - Resin | Polyester |
Assembly Configuration | Dual Ended Connectors |
Plating min - Termination | 2.032µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 2 Poles, Crimp, Midget Fuse Type (FEX-11-11)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 5 to 250 psi, Standard Action (9012GAW6)
- SOUTHWIRE Building Wire, XHHW, 12 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (37106271)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGC5)
- CAROL Comm Cable, Riser, 14/2, 500 Ft. (E1522S.38.03)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 50 ft (25-3-PP-50-GY)
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. (E2204S.18.86)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- ENET Cisco Qsfp-100G-Cu1M Compatible Qsfp28 (QSFP-100G-CU1M-ENC)
- CAROL Comm Cable, Plenum, 22/16,500 Ft. (4EPL1S.38.05)
- CAROL Tray Cable, Unshielded, 16/2, 1000 Ft. (C0437A.41.10)
- Molex Communication Cables