Shop All Communication Cables
Molex
Ribbon Cables / Idc Cables 8Ckt Picoflex 240Mm Long
Mfr # 923150824
Zoro # G105924963
product price: $1.79
/ea
Sold in multiples of 1700 for $3,043.00
$3,043.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 92315
- Cable Length 240.00mm
- Type Ribbon Cable Assembly
- Number of Rows 2
- Wire/Cable Type PVC, Ribbon Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 923150824
- Zoro # G105924963
- Country of Origin Poland
- Category Communication Cables
Dimensions
Cable Length | 240.00mm |
Wire Size AWG | 28 |
Details
Series | 92315 |
Type | Ribbon Cable Assembly |
Number of Rows | 2 |
Wire/Cable Type | PVC, Ribbon Cable |
Gender | Female-Female |
Termination Interface: Style | IDT or Pierce |
Voltage - Maximum | 250V |
Material - Plating Termination | Tin |
Circuits (Loaded) | 8 |
Current - Maximum per Contact | 1.2A |
Plating min - Mating | 2.032µm |
Material - Plating Mating | Tin |
Plating min - Termination | 2.032µm |
Pitch - Mating Interface | 1.27mm |
Material - Metal | Phosphor Bronze |
Material - Resin | Polyester |
Product Name | Picoflex |
Single Ended | No |
Assembly Configuration | Dual Ended Connectors |
Lock to Mating Part | None |
Connector to Connector | Picoflex IDT-to-IDT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Decorator Switch Cover, 2-Gang, 2 Gang, Decorator Switch (5127-0)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 120VAC/VDC, Red, LED (9001KM38LR)
- SQUARE D Miniature Circuit Breaker, QO Series 15/20A, 1x1, 1x1 Pole, 120/240V AC (QOT1520)
- PANDUIT MLT Tie, 304 SS, Extra Heavy, 17.1 (434m (MLT4EH15-LP)
- MONOPRICE Phone Cable, Rj11, 6P4C, Strgt, 7 ft. (928)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 250ft (2824)
- MONOPRICE Cmp Rated Speaker Wire, 500 ft. (13732)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- BELKIN 25' HDMI TO HDMI CABLE, F8V3311B25 (F8V3311b25)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- CAROL Tray Cable, Shielded, 14/3, 1000 Ft. (C0459A.41.10)
- Molex Communication Cables