Shop All Communication Cables
Molex
Ribbon Cables / Idc Cables 8Ckt Picoflex 160Mm Long
Mfr # 923150816
Zoro # G305924947
product price: $1.69
/ea
Sold in multiples of 1850 for $3,126.50
$3,126.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 160.00mm
- Wire/Cable Type PVC, Ribbon Cable
- Material - Resin Polyester
- Gender Female-Female
- Plating min - Termination 2.032µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 923150816
- Zoro # G305924947
- Country of Origin Poland
- Category Communication Cables
Dimensions
Cable Length | 160.00mm |
Wire Size AWG | 28 |
Details
Wire/Cable Type | PVC, Ribbon Cable |
Material - Resin | Polyester |
Gender | Female-Female |
Plating min - Termination | 2.032µm |
Material - Plating Mating | Tin |
Material - Plating Termination | Tin |
Voltage - Maximum | 250V |
Termination Interface: Style | IDT or Pierce |
Current - Maximum per Contact | 1.2A |
Plating min - Mating | 2.032µm |
Number of Rows | 2 |
Material - Metal | Phosphor Bronze |
Circuits (Loaded) | 8 |
Pitch - Mating Interface | 1.27mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BH063)
- STA-KON 18-14 AWG Nylon Flanged Fork Terminal #8 Stud PK100 (RB14-8FS)
- NVENT HOFFMAN Barrier Bracket, Spring Steel, 4in.Hx4in.L (F44BB2C)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 1A, 1 Pole, 240V AC, C Curve (5SJ41017HG40)
- CAROL Comm Cable, Riser, 22/2, 1000 Ft. (E1002S.30.10)
- CAROL Comm Cable, Unshielded, 18/5,500 Ft. (C2420A.38.10)
- CAROL Tray Cable, Shielded, 18/2, 500 Ft. (C0454A.38.10)
- CAROL Comm Cable, Unshielded, 24/2, 1000 Ft. (C2461A.41.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3110.41.02)
- CAROL Comm Cable, Shielded, 18/3, 500 Ft. (C2535A.38.10)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 500ft (3846)
- Molex Communication Cables