Shop All Communication Cables
Molex
Ribbon Cables / Idc Cables 8Ckt Pf-50 Idt-Idt 0.25M Length
Mfr # 923150825
Zoro # G205924948
product price: $1.85
/ea
Sold in multiples of 50 for $92.50
$92.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 92315
- Cable Length 0.25m
- Current - Maximum per Contact 1.2A
- Material - Plating Mating Tin
- Wire/Cable Type PVC, Ribbon Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 923150825
- Zoro # G205924948
- Country of Origin Germany
- Category Communication Cables
Dimensions
Cable Length | 0.25m |
Wire Size AWG | 28 |
Details
Series | 92315 |
Current - Maximum per Contact | 1.2A |
Material - Plating Mating | Tin |
Wire/Cable Type | PVC, Ribbon Cable |
Pitch - Mating Interface | 1.27mm |
Voltage - Maximum | 250V |
Color - Resin | Natural |
Number of Rows | 2 |
Termination Interface: Style | IDT or Pierce |
Gender | Female-Female |
Circuits (Loaded) | 8 |
Plating min - Termination | 2.032µm |
Material - Metal | Phosphor Bronze |
Material - Plating Termination | Tin |
Material - Resin | Polyester |
Plating min - Mating | 2.032µm |
Waterproof / Dustproof | No |
Product Name | Picoflex |
Lock to Mating Part | None |
Assembly Configuration | Dual Ended Connectors |
Connector to Connector | Picoflex IDT-to-IDT |
Single Ended | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANKIN INDUSTRIES Ranomatic 969-G Hardfacing Wire 1/16in. x 25 pound spool (W969G-116B-25)
- SQUARE D Load Center, HOM, 100 to 125A (HOMCRBGK1C)
- GE Load Center, TSM, 200A, 120/240V, Main Circuit Breaker, 1 Phase (TSM420CSCUP)
- TY-RAP 14" L Miniature Cable Tie BK PK 100 (TY5234MX)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C2830A.41.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 50 ft (25-3-PC-50-GY)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2514A.18.10)
- CAROL Tray Cable, Shielded, 18/2, 1000 Ft. (C0454A.41.10)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- MURR ELEKTRONIK Modlight70 Pro adapter for wall mounting (4000-76070-0000903)
- CAROL Comm Cable, Shielded, 18/3, 500 Ft. (C2535A.38.10)
- Molex Communication Cables