Shop All Communication Cables
Molex
Ribbon Cables / Idc Cables 8Cc Picoflex 200Mm L Picoflex 200Mm Long
Mfr # 923150820
Zoro # G105924918
product price: $2.15
/ea
Sold in multiples of 55 for $118.25
$118.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 92315
- Cable Length 0.20m
- Plating min - Termination 2.032µm
- Wire Size AWG 28
- Material - Resin Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 923150820
- Zoro # G105924918
- Country of Origin Poland
- Category Communication Cables
Dimensions
Cable Length | 0.20m |
Wire Size AWG | 28 |
Details
Series | 92315 |
Plating min - Termination | 2.032µm |
Material - Resin | Polyester |
Current - Maximum per Contact | 1.2A |
Voltage - Maximum | 250V |
Material - Plating Termination | Tin |
Color - Resin | Natural |
Material - Metal | Phosphor Bronze |
Pitch - Mating Interface | 1.27mm |
Material - Plating Mating | Tin |
Termination Interface: Style | IDT or Pierce |
Number of Rows | 2 |
Wire/Cable Type | PVC, Ribbon Cable |
Plating min - Mating | 2.032µm |
Circuits (Loaded) | 8 |
Gender | Female-Female |
Single Ended | No |
Assembly Configuration | Dual Ended Connectors |
Product Name | Picoflex |
Waterproof / Dustproof | No |
Lock to Mating Part | None |
Connector to Connector | Picoflex IDT-to-IDT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB One Hole Lug Compress Connector, 2/0 AWG (60138)
- LEGRAND Shallow Device Box, Gang, 1 Gang, Steel (V5747)
- LEVITON Leviton 15 amps 125 V Duplex Black Outlet 5-15R (0BR15-0ES)
- ZORO SELECT Pin and Sleeve Connector, Red, 30.0 HP (BRY4100C7W)
- ENET Cisco Qsfp-100G-Cu1M Compatible Qsfp28 (QSFP-100G-CU1M-ENC)
- CAROL Comm Cable, Unshielded, 22/12, 1000 Ft. (C4067A.41.10)
- CAROL Comm Cable, Plenum, 18/4, 1000 Ft. (E3504S.30.03)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1502S.18.03)
- CAROL Tray Cable, Shielded, 18/3, 1000 Ft. (C0455A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E3602S.18.03)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- Molex Communication Cables