Shop All Communication Cables
Molex
Ribbon Cables / Idc Cables 6Ckt Picoflex 320Mm Long
Mfr # 923150632
Zoro # G905924903
product price: $1.69
/ea
Sold in multiples of 1900 for $3,211.00
$3,211.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 92315
- Type Ribbon Cable Assembly
- Cable Length 320.00mm
- Circuits (Loaded) 6
- Voltage - Maximum 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 923150632
- Zoro # G905924903
- Country of Origin Poland
- Category Communication Cables
Dimensions
Cable Length | 320.00mm |
Wire Size AWG | 28 |
Details
Series | 92315 |
Type | Ribbon Cable Assembly |
Circuits (Loaded) | 6 |
Voltage - Maximum | 250V |
Material - Resin | Polyester |
Material - Metal | Phosphor Bronze |
Material - Plating Mating | Tin |
Gender | Female-Female |
Color - Resin | Natural |
Pitch - Mating Interface | 1.27mm |
Current - Maximum per Contact | 1.2A |
Termination Interface: Style | IDT or Pierce |
Material - Plating Termination | Tin |
Plating min - Mating | 2.032µm |
Plating min - Termination | 2.032µm |
Wire/Cable Type | PVC, Ribbon Cable |
Single Ended | No |
Connector to Connector | Picoflex IDT-to-IDT |
Lock to Mating Part | None |
Waterproof / Dustproof | No |
Assembly Configuration | Dual Ended Connectors |
Product Name | Picoflex |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.25 ot 1.49in (02201042)
- GARDNER BENDER Terminal Block, 10-Circuit, 30A, 600V (GTB-410)
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 60 A, NEMA 3R (DH362FRK)
- GROTE Switch, Toggle 20 Amp, ON/OFF/ON, DPDT (82-2225)
- GOOGLE NEST Camera Weatherproof Cable 5M White (GA02277-US)
- CAROL Comm Cable, Shielded, Riser, 22/6, 1000 Ft. (E2006S.30.10)
- CAROL Comm Cable, Shielded, Riser, 16/2, 500 Ft. (E2522S.18.03)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E2202S.18.86)
- BELKIN 25' HDMI TO HDMI CABLE, F8V3311B25 (F8V3311b25)
- Molex Communication Cables